Chrome Quick Adjust Wire Shelving - 36 x 24 x 63"

METRO® qwikSLOT

For stores and small warehouses where frequently changing inventory is crucial.
  • Adjust middle shelves in seconds. Simply lift and move. Well worth the price.
  • Shelves adjust in 1" increments and fit securely into place.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6161 362463" 4 300 61 $516 $499  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Quick Adjust Shelf Thickness: 1 5/16"
  • Standard Shelf Thickness: 1 1/4"
MATERIAL:
  • Shelves: Chrome
  • Posts: Zinc
  • Rust resistant, not rust proof.
    • For use in dry environments.
COMPATIBILITY:
  • Casters not available.
  • Compatible with:
CAPACITY:
  • Overall Unit: 800 lbs
  • Shelves (Evenly Distributed):
    • Quick Adjust Shelves: 300 lbs
    • Standard Shelves: 800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6428 Additional Chrome Quick Adjust Wire Shelves - 36 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:06:15 PM; USWEB6