Solid Top Rackable Pallet - 48 x 40", 2,800 lb Capacity, Black

Store bottled beverages or cases of beer and soda in racks.
  • Solid, smooth top won't rip bags or cases of product.
  • No crevices for dirt or grime. Easy wipe down.
  • Durable, injection-molded plastic.
  • 4-way forklift and pallet truck access.
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY (LBS.) SHPG.
WEIGHT
PRICE EACH IN STOCK
SHIPS TODAY
FLOOR FORK RACK 1 5 10+
H-6136 48 x 40" 30,000 5,000 2,800 53 lbs. $160 $155 $150  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 6.1"
  • Fork Opening: 3 1/2"
  • Additional dimensions in the Instructions.
MATERIAL:
  • Recycled Polypropylene reinforced with 3 Steel bars.
RECYCLING:
  • Recyclable
  • Recycled Content: >95%
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
SPECIFICATIONS:
  • Exempt from ISPM 15 for international shipments because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:18 PM; USWEB26