Welded Stock Picker Cart - 60 x 30 x 58"

Easy and safe retrieval for heavy parts and
small engines.
  • See-through mesh panels and adjustable top shelf make picking easy.
  • Curved handle for safe transport.
  • 12 gauge welded steel.
  • 6" casters: 2 lockable swivel, 2 rigid.
  • Additional Shelves available.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
WHEEL
TYPE
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6126 603058" 3,000 lbs. Polyurethane 2 240 $1,045 $1,025  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle & Casters): 65 3/8 x 31 x 57 1/2"
  • Shelves adjust in 2 1/2" increments.
  • Casters (Width): 2"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Shelves: 12 gauge powder coated steel
  • Mesh: 13 gauge powder coated steel 
CAPACITY:
  • Shelf Max Capacity: 1,800 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4663R Polyurethane Caster for A-Frame Panel Trucks - Rigid, 6 x 2"
  • H-4663SWB Polyurethane Caster for Welded Stock Picker Carts - Swivel with Brake, 6 x 2"
  • H-6126-ADD Additional Shelves for Welded Stock Picker Cart - 60 x 30"
  • H-6127 Shelf Clip for Welded Stock Picker and Security Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:21:22 AM; USWEB11