Magliner® Aluminum Walk Ramp - 4' x 29"

HAND TRUCK USE

Load and unload your storage pod or shed.
  • Slip resistant surface. 4 1/4" side rails.
  • Safety chains secure ramp when in use.
  • 8" overlapping apron provides a smooth transition.
MODEL
NO.
OVERALL SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
RECOMMENDED
USES
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6118 4' x 29" 26" 12" Storage pods
and sheds
3,000 41 $550 $530  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall: 3' 9" x 28 3/4" (L x W)
    • Usable Width: 26 1/4"
  • Chain (Length): 36"
USAGE:
  • Does not fold up.
  • Cannot be stored under truck body.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:01:35 PM; USWEB25