Slip Resistant Mat - Black, 12" thick, 3 x 20'

BARS AND KITCHENS

Recommended for kitchens, bars and machine shops.
  • Heavy-duty rubber.
  • Mat resists grease.
  • Debris falls through holes. Hose off quickly to clean.
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6027 Black
Slip-resistant
3 x 20' 1/2" 106 $330 $318 $306  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 36 x 233" (W x L)
  • Drainage Holes: 3/4"
MATERIAL:
  • Natural Rubber
APPEARANCE:
  • Edges: Beveled on 4 sides
USAGE:
  • Grease resistant, not grease proof.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not static dissipative
  • Not fire resistant
  • Not anti-microbial
  • Not welding safe
TEMPERATURE:
  • Performance: -20° to 200° F
RECYCLING:
  • Recycled Content: 10%
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:15 PM; USWEB25