All-Weather Lockers - Double Tier

Use in damp, humid environments. Inside or outside.
  • Provides safe, secure storage at sports facilities, swim clubs or country clubs, greenhouses and brickyards.
  • High-density polyethylene won't dent, rust or corrode.
  • Rustproof stainless steel piano hinges with smooth sliding lift latch.
  • Each locker includes one double hook.
  • Use with Combination Padlocks, sold separately.
MODEL
NO.
CONFIGURATION NO.
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5987 Double Tier 1 Wide 2 121872" 71 $755 $735  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS
  • Each Locker:
    • Inside: 11 x 17 x 35" (W x D)
    • Door Opening: 8 1/4 x 34 3/8" (W x H)
MOUNTING HARDWARE:
  • Includes:
    • (4) Bolts to connect multiple units
    • (2) Screws for wall mounting
COMPATIBILITY:
  • Other Compatible Padlocks:
TypeExceptions
(Not Compatible)
SteelH-2491, H-2492
H-4475, H-4476
H-5665, H-5667
H-7441
Flexible Locks
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:52:14 PM; USWEB31