All-Weather Lockers - Single Tier

Use in damp, humid environments. Inside or outside.
  • Provides safe, secure storage at sports facilities, swim clubs or country clubs, greenhouses and brickyards.
  • High-density polyethylene won't dent, rust or corrode.
  • Rustproof stainless steel piano hinges with smooth sliding lift latch.
  • Each locker includes one double hook.
  • Use with Combination Padlocks, sold separately.
MODEL
NO.
CONFIGURATION NO.
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5986 Single Tier 1 Wide 1 121872" 70 $785 $765  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS
  • Inside: 11 x 17" (W x D)
  • Door Opening: 8 1/4 x 69 7/8" (W x H)
MOUNTING HARDWARE:
  • Includes:
    • (4) Bolts to connect multiple units
    • (2) Screws for wall mounting
COMPATIBILITY:
  • Other Compatible Padlocks:
TypeModel #
SteelH-1632
H-1392
H-5664
H-5666
Flexible LockH-6720
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:54:47 PM; USWEB14