Beep Impulse Sealer - 8"

Easy-to-use impulse sealer. Less pressure to activate.
  • Automatically beeps when seal is done.
  • Heating element is easy to change.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-597 8 x 1/16" 8 mil 6 $110 $100  ADD
DIMENSIONS: 
  • Overall: 15.5 x 2.8 x 7.5" (L x W x H)
TEMPERATURE:
  • 464° - 480° F
COMPATIBILITY:
  • Seals bags up to 8 mil.
  • Can seal Mylar.
USAGE:
  • Sealer does not have a built-in cutter.
  • Sealer heats up when arm is pushed down. Cools down when released.
  • If sealer beeps before bag is sealed, adjust timer up for a longer seal time.
  • "Beep" volume is not adjustable.
SPECIFICATIONS:
  • 110 V 
  • 260 W
  • Not UL Listed.
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-598 8" Service Kit for H-597 Beep Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:09:22 PM; USWEB31