Uline Dog Waste System Dispenser - 9 x 5 x 12"

Attractive, low maintenance, vandal-proof choice for parks and recreation areas.
  • Locking top prevents theft. Holds 2 boxes of bags.
  • Recycled plastic won't rot, crack or corrode.
  • Sign, Receptacle, Post and Bags sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5943 Dispenser 9512" 7 $195 $185  ADD
MOUNTING HARDWARE INCLUDED
DIMENSIONS: 
  • Actual: 10 x 6 x 11 1/2" (L x W x H)
FEATURES: 
  • Keyed alike
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers 
    • (2) 2" Bolts
  • Compatible with recycled plastic posts or wooden posts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5945 Uline Dog Waste System Recycled Plastic Post - 7'
  • S-15585 Dogipot® Dog Waste Bags - 8 x 13"
  • S-21319 Uline Dog Waste Bags - 8 x 13"
PARTS:
  • H-5943-KEY Key for Uline Dog Waste System Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:16:55 AM; USWEB13