Fromm P328 Sealless Combo Strapping Tool - 12"

FOR POLYPROPYLENE AND POLYESTER STRAPPING

Automatic. Rugged and well balanced for easy handling.
  • 2 powerful 18V motors – 1 for tensioning, 1 for sealing and cutting.
  • Lithium ion battery Up to 600 seals per charge. Lasts up to 3,000 charges.
  • Fasten coils, pipes and irregular-shaped packages.
  • Easy-to-adjust tension and weld-time knobs.
  • Includes tool, 1 battery and charger. Replacement Battery available.
  • View video.
MODEL
NO.
DESC. TYPE FITS
STRAPPING
WIDTHS
FOR
STRAPPING
THICKNESS
TENSION
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5908 P328 Automatic 1/2" .016 - .025 585 lbs. 9.6 $4,175 $4,125  ADD
DIMENSIONS:
  • Overall: 13.8 x 5.3 x 5.6" (L x W x H)
FEATURES:
  • Joint Strength: 75% of the tensile strength of the strap
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
MODEL NUMBER:
  • Fromm: 43.2423
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Frequently Purchased: Additional Parts:
  • H-1728-SLVR Right Seesaw Lever for Fromm Sealless Combo Tools
  • H-2614-2194 Insertion Part for Fromm Sealless Combo Tools - 1 7/64"
  • H-2615-1121 Security Ring 5 for Fromm Sealless Combo Tools
  • H-2615-3221 Left Seesaw Lever for Fromm Sealless Combo Tools
  • H-2615-RNG Security Ring 6 for Fromm Sealless Combo Tools
  • H-5908-0215 Circuit Board with Connector for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-167 Front Gripper for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-168 Middle Gripper for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-169 Back Gripper for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-3202 Tension Wheel for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-37 M6 x 32 Parallel Pin 3 for Fromm Sealless Combo Tools
  • H-5908-42 Pressure Spring for Fromm Sealless Combo Tools - 0.32 x 2.82 x 20.5mm
  • H-5908-43 Pressure Spring for Fromm Sealless Combo Tools - 0.8 x 4.8 x 20/18.5mm
  • H-5908-8158 Cover for Fromm Sealless Combo Tools
  • H-5908-8163 Strap Stop for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-8197 Cutter for Fromm P328 Sealless Combo Strapping Tool
  • H-5908-SCREW Countersunk Screw for Fromm Sealless Combo Tools
  • H-5909-1911 M4 x 8 Flat Head Screw for Fromm Sealless Combo Tools
  • H-5909-1972 M4 x 80 Screw for Fromm Sealless Combo Tools
  • H-6029 M4 x 7.8 Screw for Fromm Sealless Combo Tools
  • H-6030 M4 x 16 Screw for Fromm Sealless Combo Tools
  • H-6031 M4 x 50 Screw for Fromm Sealless Combo Tools
  • H-6032 M4 x 40 Flat Head Screw for Fromm Sealless Combo Tools
  • H-6034 Safety Washer for Fromm Sealless Combo Tools - 11/64"
  • H-6035 Screw for Fromm Sealless Combo Tools - 3 x 20mm
  • H-6041 Left Motor Housing for Fromm Sealless Combo Tools
  • H-6042 Right Motor Housing for Fromm Sealless Combo Tools
  • H-6043 Touch Contact Switch for Fromm Sealless Combo Tools
  • H-6047 Welding Gripper for Fromm Sealless Combo Tools
  • H-6051 End Cover for Fromm Sealless Combo Tools
  • H-6684 Slide-Bearing for Fromm Sealless Combo Tools - 8 x 10 x 12mm
  • H-6685 Handle Lever for Fromm Sealless Combo Tools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:38:36 AM; USWEB5