Carpeted Cashier Mat - 1" thick, 3 x 5', Gray

Plush fibers trap dirt. Thick, sponge foam cushions feet.
  • Recommended for use at restaurants and hotels.
  • Tough Olefin fibers. Resists cuts and punctures from heels and chairs.
  • Beveled edges. Non-skid vinyl backing.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5902GR Carpeted Cashier Mat 3 x 5' 1" $240 $228 $214  ADD
DIMENSIONS:
  • Actual: 34 x 60"
MATERIAL:
  • Bottom: Closed cell polymeric sponge (PVC)
  • Top: Poly-olefin carpet
  • 16 oz per square yard
  • Anti-Static
APPEARANCE:
  • Edges: Beveled on 4 sides
CLEANING INSTRUCTIONS:
  • Use vacuum or carpet sweeper.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:40:42 PM; USWEB13