Switchboard Mat - 3 x 5'

Protect workers from electrical shock caused by faulty machinery.
  • Use near fuse boxes, control panels, and heavy electrical equipment up to 17,000 volts.
  • Durable PVC with ribbed surface for enhanced traction.
Meets ANSI/ASTM D-178-01 Type II, Class 2.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5898 3 x 5' 1/4" $90 $86 $82  ADD
FEATURES:
  • Also known as "Dielectric Mat", "Insulative Mat" or "Non-Conductive Mat".
RECYCLING:
  • Recycled Content: Less than 10%
SPECIFICATIONS:
  • Dielectric Rating: 30,000 V
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 11:32:33 AM; USWEB31