Uline Economy Label Dispenser - 12"

Keep your labels organized and easy to reach.
  • Dispenser peels away backing and puts label at your fingertips for fast, easy removal.
  • Holds 1" core labels. 3" Core Adapter available.
MODEL
NO.
WORKING
WIDTH
MAX. ROLL
DIAM.
CORE
DIAM.
OVERALL DIM.
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6+
H-586 12" 1/2" 1" 11/1613 1/47/8" $52 $50 $48  ADD
DIMENSIONS:
  • Maximum Roll Diameter: 7" with H-586PC Core Adapter
MATERIAL:
  • Plastic
COMPATIBILITY:
  • Does not work with S-2768 and S-2769 Inventory Labels.
FEATURES:
  • Suction cups on feet secure the dispenser to a table or desktop.
CAPACITY:
  • 1" and 3" core labels cannot be used at the same time.
ASSEMBLY:
  • An aggressive glue can be used to apply rubber feet to dispenser.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-586PC 3" Core Adapter for Uline Economy Label Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:47:38 PM; USWEB31