Tork® Xpressnap® Counter Napkin Dispenser - Black

Tork® quality and style. Innovative design dispenses one napkin at a time.
  • Top opening holds 500 Napkins.
  • Message panels for your promotions.
  • Use with Xpressnap® Napkins, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
NAPKIN
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5858BL Counter 6812" 500 $24 $23  ADD
DIMENSIONS:
  • Actual: 5.7 x 7.5 x 12.1"
  • Window: 5.26 x 9"
MATERIAL:
  • Plastic
FEATURES:
  • Two message panels
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 6432000
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/21/2026 11:49:14 PM; USWEB8