In/Out Staff Board - 15 Person

Keep track of employees in small businesses.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5831 15 Person 23 x 16" 5 $125 $120  ADD
DIMENSIONS:
  • Boxes on Board:
    • Name: 4 7/8 x 3/4"
    • In and Out: 1 1/8 x 3/4"
    • Returning: 7/8 x 3/4"
    • Comments: 4 7/8 x 3/4"
THICKNESS:
  • 5/8"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
INCLUDES:
  • (40) Black magnetic In/Out circles
  • Quartet dry erase marker
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 12:48:04 PM; USWEB7