Dry Erase Calendar - 12 Month, 3 x 2'

Set important meeting due dates. Wipes off easily.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5826 12 Month 3 x 2' 16 $155 $145  ADD
DIMENSIONS:
  • Actual: 36 1/4 x 25 5/8" (W x H)
  • Writing Surface: 35 3/8 x 23" (W x H)
  • Each Date Square: 1 3/8 x 1 1/4" (W x H)
  • Frame Width:
    • Top/Bottom: 1 1/4"
    • Sides: 7/16"
  • Tray: 27 5/8 x 2 3/4" (W x D)
    • Usable Depth: 2 1/2"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
  • Frame:
    • Top/Bottom: Aluminum
    • Sides: Plastic
INCLUDES:
  • Black, blue, green and red dry erase markers.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:23 AM; USWEB14