Cork Board with Oak Frame - 5 x 3'

Keep employees informed of bulletins and announcements.
  • Wood veneer frame. A stylish, classic look.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5825 Oak Frame 5 x 3' 26 $175 $165  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 60 x 34 1/4 x 3/4"
  • Frame Width: 1 1/8"
  • Cork Board Space: 57 3/4 x 32"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
MATERIAL:
  • Frame: Oak finish veneer, not solid oak.
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (6) No. 10 screws
  • (6) Wall anchors
  • (6) Washers
  • (4) "L" brackets
  • (4) Truss-head screws
  • (2) Hanging brackets
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-6015 Hardware Kit for Dry Erase Boards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:18:15 AM; USWEB9