Enclosed Cork Board with Aluminum Frame - 6 x 4'

Keep employees informed of bulletins and announcements.
  • Locking, shatter-proof clear acrylic doors.
  • Attractive satin finish aluminum frame.
  • For indoor use only.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5823 3 Door, Alum. Frame 6 x 4' 57 $1,095 $1,045  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 72 x 48 x 2" (W x H x D)
  • Interior:
    • (3) Cork Boards: 21 3/4 x 45" (W x H)
    • Case Depth: 1 3/8"
FEATURES:
  • Keyed alike
APPEARANCE:
  • Cork boards are separated from each other by the frame.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:23:30 AM; USWEB32