Urban Pipe Clothing Rack - Double Rail

Upscale, industrial-style clothing racks inspired by New York's Garment District.
  • 1 1/4" plumbing pipe and connectors in gray finish.
  • Adjustable height with locking twist knobs.
  • 3 3/8" casters: 2 locking.
MODEL
NO.
DESCRIPTION HEIGHT LENGTH CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5817 Double Rail 50-78" 50" 450 lbs. 58 $360 $350  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Height (Including Casters): 54 - 82"
  • Overall Width When Using Standard 17" Hangers: 42"
  • Depth (Distance Between the Two Vertical Posts): 21 1/2"
  • Base: 49 5/8 x 28 5/8" (L x D)
MATERIAL: 
  • Powder-coated steel 
APPEARANCE:
  • Exposed threading is part of the industrial look of the rack. 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5817-CNCTR Adjustable Connector for Pipe Clothing Racks
  • H-5817-LKCST Rubber Caster for Pipe Clothing Racks - Swivel with Brake, 3 3/8 x 7/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:57:42 AM; USWEB27