Air Curtain - 36"

Keep your controlled climate in. Keep pests and dust out.
  • Powerful 2-speed fan creates a constant invisible wall of ambient air.
  • Directional vane regulates airflow.
  • Keep fumes out.
  • For indoor use.
  • 1/3 HP.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x H x D
MAX. DOOR
WIDTH
MAX. DOOR
HEIGHT
CFM WATTS VOLTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5781 35109" 36" 10' 942-1,177 300 120 33 $460 $450  ADD
DIMENSIONS:
  • Overall: 35 x 8 3/4 x 10 1/4" (W x D x H)
MATERIAL:
  • Blower Wheel: ABS plastic with reinforced fiberglass
USAGE:
  • Unit runs constant.
  • Runs like a fan- does not blow hot or cold air.
  • Single phase, plug-in unit.
  • 10' maximum mounting height.
  • Not moisture or water resistant.
  • Power Cord:
    • Length: 3 1/2'
    • Located on the top center of the unit.
MOUNTING HARDWARE:
  • Not included.
  • Mounting plate is included.
SPECIFICATIONS:
  • 2.5 amps
  • Noise level: 65/67 dBA (LO/HI)
  • Not NSF certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:29:46 PM; USWEB7