Infrared Heater - Indoor

Instant warmth for employees working in drafty areas.
  • Efficient quartz heater radiates direct warmth.
  • Safe, silent and odorless operation.
  • Mount to wall, ceiling or hang above workspaces using supplied chain and S-hooks.
  • For indoor and covered outdoor use.
  • 6' cord.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
HEATING
AREA
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5780 Indoor 4867" 144 sq. ft. 120 5,120 12.5 1,500 12 $310 $300  ADD
DIMENSIONS:
  • Actual: 48 x 5 3/8 x 6 1/4" (W x D x H)
MATERIAL:
  • Tube Heating Element: Frosted quartz (Included)
  • Steel Housing: Powder coated
FEATURES:
  • Gold anodized aluminum reflectors direct heat downwards.
  • Beam Pattern: 60°
USAGE:
  • Plug in unit to turn it on, unplug to turn it off.
MOUNTING INFORMATION:
  • Ceiling Mount: (2) 4' Mounting chains and "S" hooks
  • Wall Mount:
    • Mounting bracket included.
    • Allows for up to 45° tilt adjustment.
  • Recommended Mounting Height: 7 - 9'
SPECIFICATIONS:
  • 3-Prong Plug
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5780-BULB Replacement Bulb for Indoor Infrared Heater
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:44 PM; USWEB31