Deluxe Workstation Shelf - 96"

Customize your Deluxe Workstations and Packing Stations for efficient assembly and repairs.
  • 12" deep. Store tools and supplies.
  • Easy assembly to workstation uprights.
  • Hardware included.
  • Organize items on shelf with Dividers, sold separately.
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5761 Deluxe Workstation Shelf 96" $91  ADD
DIMENSIONS:
  • Length: 92.9"
MATERIAL:
  • Powder coated steel
FEATURES:
  • Can mount multiple shelves to uprights.
CAPACITY:
  • 100 lbs
INCLUDES:
  • (2) Shelf Brackets
  • (1) Shelf 
  • Mounting hardware 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6852 Deluxe Workstation Shelf Dividers - 12 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:59:23 PM; USWEB32