"Stop" Sign - 30 x 30", High-Intensity

Clearly designate parking areas and safely control traffic.
  • High-intensity prismatic finish. Reflective for day/night visibility.
  • Two times brighter. Visible from 1,000 feet.
  • Corrosion-resistant aluminum lasts for 5 to 7 years.
  • Pre-drilled for fast, easy mounting. Hardware included.
  • Use with Sign Posts and Bases, sold separately.
Meets MUTCD & FWHA Standards
MODEL
NO.
SIZE
W x H
DESCRIPTION THICK-
NESS
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5750 30 x 30" High-Intensity 1/12" $124 $119 $114  ADD
MATERIAL:
  • 3M Hi-Intensity prismatic reflective material.
THICKNESS: 
  • 0.08 gauge
MOUNTING HARDWARE: 
  • Includes: 
    • (2) Washers
    • (2) 2 x 1/4" Bolts 
    • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:13:10 AM; USWEB32