Uline Utility Tray - 48 x 33 x 5 12", 29 Gallon

Storage for paint cans, oily parts and leaky car batteries.
  • Corrosion-resistant polyethylene. Nestable.
  • Ribbed bottom. Contents rest above spills.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5742 Utility Tray 48331/2" 29 Gal. 8 $155 $150  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 47 7/16 x 33 1/4 x 5 1/2"
  • Inside: 43 x 29" (L x W)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -30° to 120° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:33:17 AM; USWEB32