Gridwall Triangle Mobile Tower - 2 x 2 x 6 12', Black

Grab attention from every direction with this 3-sided mobile display.
  • Durable, glossy 1/4" thick wire in 3" square grids.
  • Includes three 2 x 6' gridwall panels, connectors and base with 3 locking casters.
  • Easy assembly.
  • Gridwall Accessories sold separately.
    Includes:
    • (3) 2 x 6' Gridwall Panels
    • (9) Connectors
    • (1) Base with 3 Locking Casters

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
LBS./
CTN
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-5703BL Triangle Tower 221/2' 1 56 $180 $170 $160  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Base Width: 26 3/4" 
MATERIAL: 
  • Powder coated Steel Wire
CAPACITY: 
  • Stationary: 220 lbs 
  • In Motion: 154 lbs
INCLUDES:
  • (9) S-19931 Black Gridwall Connectors
  • (3) H-4279 2 x 6' Black Gridwall Panels
  • (1) Triangle Base Unit
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-19934BL Peg Hooks for Gridwall - 6", Black
PARTS:
  • H-5703BLBASQ Base for Gridwall Triangle Mobile Tower - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/11/2026 08:15:04 AM; USWEB33