Black Quick Adjust Wire Shelving - 36 x 24 x 63"

METRO® qwikSLOT

Decorative black shelving for shops and boutiques where appearance matters.
  • Crucial for frequently changing inventory.
  • Adjust middle shelves in seconds. Simply lift and move. Well worth the price.
  • Shelves adjust in 1" increments and fit securely into place.
  • Open wire maximizes airflow, reduces dirt and dust buildup.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5676 362463" 4 300 61 $491 $475  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Quick Adjust Shelf Thickness: 1 5/16"
  • Standard Shelf Thickness: 1 1/4"
MATERIAL:
  • Epoxy coated.
  • Rust resistant, not rust proof.
    • For use in dry environments.
COMPATIBILITY:
  • Casters not available.
  • Compatible with:
CAPACITY:
  • Overall Unit: 800 lbs
  • Shelves (Evenly Distributed):
    • Quick Adjust Shelves: 300 lbs
    • Standard Shelves: 800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-5753 Additional Black Quick Adjust Wire Shelves - 36 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:55:40 PM; USWEB25