Deluxe Stopwatch

Includes countdown timer, pacer and programmable memory.
  • Triple line display with calendar and time.
  • Water and shock resistant.
  • 1/100 second precision lap counter. 30 lap memory.
  • Includes 3V lithium battery.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5671 Deluxe 1/237/8" $49 $46  ADD
DIMENSIONS:
  • Actual: 2 1/2 x 3 1/8 x 7/8" (W x H x D)
  • Display: 1.35 x 0.9" (W x H)
  • Digit Height: 0.23"
FEATURES:
  • Lap time, hours, minutes, seconds, month, day, date.
  • Daily alarm with hourly chime.
  • Fastest/Slowest lap calculation.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:16:07 AM; USWEB10