Corrosive Cabinet - Poly, 12 Gallon

Protect your workplace from dangerous corrosives and acids.
  • 100% HDPE construction. No metal parts to rust.
  • Internal sump to catch spills.
  • Includes two adjustable shelves.
  • Easy assembly. No tools required.
MADE IN THE USA
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GALLONS)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5661 Poly 182336" 12 2 48 $415 $405  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Depth with Handle: 24 1/4"
  • Shelves: 15 x 19 1/4"
    • Usable: 14 x 19 x 30"
    • Adjust in 6" increments.
FEATURES:
  • Stackable
  • Two 2 1/8" vent holes with caps.
  • Adhesive pads for bottom of cabinet.
CAPACITY:
  • Shelf: 38 lbs
  • Sump: 4.2 gallons
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:44:44 AM; USWEB9