Corrosive Cabinet - Poly, 4 Gallon

Protect your workplace from dangerous corrosives and acids.
  • 100% HDPE construction. No metal parts to rust.
  • Internal sump to catch spills.
  • Includes two adjustable shelves.
  • Easy assembly. No tools required.
MADE IN THE USA
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAPACITY
(GALLONS)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5659 Poly 181822" 4 2 32 $320 $310  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Depth with Handle: 19 1/4"
  • Shelves: 15 1/4 x 15 1/4"
    • Usable: 14 x 15 1/4"
    • Adjust in 3" increments.
FEATURES:
  • Stackable
  • Sized for benchtop.
  • Corrosive safety label on door.
  • Door can be assembled to open to the left or right.
  • Two 2 1/8" vent holes with caps.
  • Adhesive pads for bottom of cabinet.
CAPACITY:
  • Shelf: 38 lbs
  • Sump: 1.6 gallons
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:41 PM; USWEB26