Heavy Duty Fiberglass Step Ladder - 10'

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Aluminum Holster-Top® platform.
  • 375 lb. load capacity.
  • Folds to only 6" wide.
Type 1AA. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5625 10' 375 lbs. 33 x 68" 41 $415 $395  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 14 3/4 x 7" (W x L)
  • Flange (Width): 1 1/8"
  • Height:
    • Max Standing: 7'8"
    • Average Reach: 14'2"
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:50:21 AM; USWEB33