Stainless Steel Storage Cabinet - 36 x 18 x 73"

Lock up expensive lab equipment and corrosive chemicals. Lasts a lifetime.
  • Welded, heavy-duty construction stands up to continuous use in harsh environments.
  • Type 304 stainless steel will not rust.
  • Shelves adjust in 3 1/2" increments. 500 lb. shelf capacity.
  • Recessed paddle lock handle. Full-height hinges provide smooth closure and longevity.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5587 Stainless Steel 361873" 5 500 230 $3,000 $2,875  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Door Opening: 32 1/4 x 67 1/4" (W x H)
  • Shelf: 35 3/4 x 16 1/4"
THICKNESS:
  • 18 gauge
FEATURES:
  • Four adjustable shelves.
  • Four leveling feet on bottom of cabinet.
  • Keyed alike
CAPACITY:
  • Total Unit: 1,600 lbs
INCLUDES:
  • (2) Keys
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5587-SHELF Additional Shelf for Stainless Steel Storage Cabinets - 36 x 18"
  • H-5590 Keys for Stainless Steel Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:01 AM; USWEB29