Full-Dome Warning Safety Mirror - 36"

INDOOR/OUTDOOR

Provide visibility and caution around busy warehouses and manufacturing plants.
  • High-visibility black and yellow stripes stand out.
  • 4 way. Panoramic 360°.
  • Lightweight shatterproof acrylic.
  • 6 center wires for hanging.
  • Chain Installation Kit sold separately.
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5577 Full-Dome Warning 36" 20 360° $260 $250  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Size in the chart refers to diameter.
  • Dome Height: 16"
  • Caution Banding: 3"
FEATURES:
  • Coverage Area: 500 sq ft
MOUNTING INFORMATION:
  • Mirror has 6 wires joined in the center by a washer for hanging.
  • Mounting hardware (screws) not included.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 12:04:10 PM; USWEB33