Welded Stainless Steel Cart - 42 x 24 x 35", 3 Shelf

Recommended for sanitary environments including labs, hospitals and restaurants.
  • All-welded, corrosion-resistant type 430 stainless steel.
  • Lipped shelves, 1 1/2" deep.
  • Shelves are 11" apart for trays and dishes.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5547 422435" 1,200 lbs. 3 86 $900 $875  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (Including Handle & Casters): 41 5/8 x 24 1/4 x 35 5/8"
  • Shelves (Usable): 36 x 24"
CAPACITY:
  • Shelf: 400 lbs
THICKNESS:
  • Shelves: 16 gauge
TEMPERATURE:
  • Performance: 0° - 180° F
CLEANING INSTRUCTIONS:
  • Avoid Chlorine-based detergents or cleaners containing bromides, iodides or acids.
    • May cause surface damage.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3351-SWVL Polyurethane Caster for Welded Stainless Steel Carts - Swivel, 5 x 1 1/4"
  • H-5540R Standard Polyurethane Caster - Rigid, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:01:18 AM; USWEB28