Boltless Shelving - 36 x 12 x 84"

Light-duty storage for breakrooms, stockrooms and small closets.
  • Quick, easy assembly with mallet. Shelves snap into place and adjust at 1 1/2" increments.
  • 14-gauge powder-coated steel with 5/8" particle board.
  • Open design provides easy access on all four sides.

    Boltless Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5520 361284" 5 400 73 $175 $165  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts: 1 1/2 x 1 1/2"
  • Beam Height:
    • Front/Back Support: 1 1/8"
    • Side Support: 1 15/16"
  • Outside: Add 5/8" to listed dimensions.
THICKNESS:
  • Posts and Front/Back Supports: 14 gauge
  • Side Supports: 16 gauge
COMPATIBILITY:
  • Not compatible with H-8779 Caster Kit.
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Overall: Not to exceed 8,000 lbs
CONSTRUCTION:
  • (6) Side supports
    • Only three of the shelves have a steel side support.
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1965-CONCT Tie Plate for Wide Span Storage Racks
  • H-5186-POST Posts for Boltless Shelving - 84"
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-5520-ADD Additional Shelf for Boltless Shelving - 36 x 12"
  • H-5521-SUPP Side Support Frame for Boltless Shelving - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 05:01:20 AM; USWEB26