Square Sign Post - 8 ft

Eliminate the need for multiple posts.
Meets MUTCD Standards
MODEL
NO.
SIZE DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-5515 8 ft. Square Post $70 $67 $64  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Width: 1 3/4"
  • Space Between Holes: 1"
  • Hole Diameter: 7/16"
THICKNESS:
  • 14 gauge
MOUNTING HARDWARE:
  • Hardware to mount a sign to the post is not included. 
    • If purchasing a sign from Uline, the hardware will be included with the sign. 
      • (2) Washers 
      • (2) 2 x 1/4" Bolts 
      • (2) Locknuts
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 06:42:49 AM; USWEB9