Deluxe Speed Bump - 6', Rubber

Keep that parking lot safe. Reduce speeds to 5-10 mph.
  • Taller than standard bumps. Brings traffic to an abrupt halt.
  • Recommended for parking lots, business entrances and warehouse dock areas.
  • Can be removed for snow removal.
  • End Caps, Asphalt and Concrete Installation Kits sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
COLOR WT. CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-5512 6' Deluxe 72123" Yellow/Blk 40,000 66 $240 $230  ADD
DIMENSIONS:
  • Channels: 1 3/8 x 1 1/2" (W x H)
  • Mounting Holes (Diameter): 1 3/8"
MATERIAL:
  • 100% Recycled rubber/Polyurethane pre-polymer
CAPACITY:
  • 40,000 lbs
INSTALLATION:
  • Speed bump requires 4 spikes/lag bolts.
  • Each end cap requires 1 spike/lag bolts.
  • If installing speed bump and 2 end caps, two installation kits are needed.
USAGE:
  • End Caps recommended to extend life of Speed Bump.
    • Repeated traffic over the ends of speed bump without end caps may lead to premature deterioration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:57:00 PM; USWEB33