Packing Table Top Shelf - 96"

Customize your packing tables and workbenches.
  • Reduce clutter and add space to your tabletop.
  • 12" height. 16-gauge steel.
  • 1 1/2" raised back lip prevents items from falling.
  • 200 lb. load capacity.
  • Stackable up to 2 high.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5506 Packing Table Top Shelf 96 x 10" 200 32 $120  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
COMPATIBILITY:
  • Compatible with:
    • Industrial, Jumbo and Heavy Duty Packing Tables.
      • Not recommended for use with Stainless Steel Tops.
    • Pedestal Workbenches
CAPACITY:
  • 200 lbs per sq ft evenly distributed.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/15/2026 05:53:33 PM; USWEB6