Folding Wall Mount Shop Desk

Organize paperwork in busy shipping/receiving areas.
  • Instant desk space when you need it, folds up when you don't.
  • Powder-coated steel construction.
  • Large writing surface closes to 3" deep. Lockable.
  • 2 compartments for documents and pens.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5499 Folding Wall Mount Flat 24 1/2 x 17 1/2" 22 $135 $125  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Writing Surface: 23 3/4 x 14 7/8" (W x D)
  • Compartments:
    • Document Organizer: 20 3/8 x 1 1/8 x 4" (W x D x H)
    • Pen Organizer: 4 x 1 1/8 x 4" (W x D x H)
  • Desk:
    • Open (Overall): 24 1/2 x 17 1/2 x 18" (W x D x H)
    • Closed: 24 1/2 x 18 1/8" (W x H)
  • Mounting Hole Spacing: 16" between holes
THICKNESS:
  • Back: 15 gauge 
  • Writing Surface: 16 gauge 
FEATURES:
  • Keyed alike
CAPACITY:
  • 50 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:06:06 PM; USWEB25