16 lb Hexagonal Rubber Base for Channelizer Cone

Sturdy base stabilizes channelizer cone.
Meets MASH and MUTCD Standards
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 24+
H-5492 16 lb. Hexagonal Base $20 $19  ADD
DIMENSIONS:
  • Diameter:
    • Overall: 19"
    • Hole: 7 3/4"
THICKNESS: 
  • 2 1/4"
MATERIAL:
  • 100% recycled rubber
RECYCLING: 
  • Recycled Content (Post-consumer): 100% 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:55 PM; USWEB25