Portable Eyewash Station

PRIMARY

Be prepared on job sites without proper water supply.
  • Pressurized stainless steel tank delivers constant 15-minute flow.
  • Twin spray heads.
  • Flip-top dust covers.
  • Wash contaminants from eyes, face or body.
  • Includes: Eyewash unit, 6' PVC drench hose, inspection tag and water preservative.
  • Water Preservative and Hand Truck available.
Meets ANSI Z358.1-2014
MODEL
NO.
DESCRIPTION SIZE
H x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5458 Eyewash Station 41 x 15 1/2" 15 Gal. $1,365 $1,345  ADD
DIMENSIONS: 
  • 22 x 15 1/2" (H x D)
MATERIAL: 
  • Valves: Chrome-plated Brass
  • Tank: Stainless Steel
FEATURES: 
  • Eyewash/Drench Hose Flow Rate: 1.6 gallons per minute 
WEIGHT:
  • Empty: 36 lbs
  • Filled: 120 lbs
USAGE: 
  • Provides 10 gallons of usable water. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-5458-3Q Pressure Gauge for Portable Eyewash Station
  • H-5458-DHVRQ Hose Valve Repair Kit for Drench Hose Eyewash Stations
  • H-5458-GSKT Gaskets for Portable Eyewash Station
  • H-5458-HDCVR Spray Head with Dust Covers for Portable Eyewash Station
  • S-21107 Water Preservative - 8 oz
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:10:39 AM; USWEB32