Guardian Wall Mount Eyewash Station - Plastic

Flush eyes quickly and gently with this permanent station.
  • Twin spray heads with flip-top dust covers.
  • Built-in filters for clean water.
  • Plumbing required.
  • Recommended for machine shops, labs and janitorial closets.
  • Includes: Eyewash station, emergency sign and inspection tag.
Meets ANSI Z358.1-2014
MODEL
NO.
DESCRIPTION BOWL
DIAMETER
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5457 Plastic 11 1/2" $290 $280  ADD
MATERIAL: 
  • Bowl: ABS Plastic 
  • Valves: Chrome-plated Brass
  • Mounting Bracket: Heavy Duty Cast Aluminum
FEATURES: 
  • Flow Rate: 1.6 gallons per minute
MODEL NUMBER: 
  • Guardian: G1814P
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5101-BOWL Plastic Bowl for Guardian Eyewash Stations
  • H-5101-OBV IPS Stay-Open Brass Ball Valve for Guardian Emergency Shower/Eyewash Station - 1/2"
  • H-5457-5B Dust Covers for Guardian Wall Mount Eyewash Stations
  • H-5457-5C Polyurethane Filters for Guardian Wall Mount Eyewash Stations
  • H-5591 Spray Head Assembly for Emergency Shower/Eyewash Stations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:56:00 AM; USWEB31