Pallet Turntable - 40" Diameter

TAKE IT FOR A SPIN

360° access. Use in shipping and receiving areas.
  • Loads turn smoothly on maintenance-free bearings.
  • Heavy duty welded steel with powder-coat finish.
  • Bolt to floor or use with compatible Pallet Stand.
MOUNTING HARDWARE NOT INCLUDED
MODEL
NO.
DESCRIPTION PLATFORM
DIAMETER
CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5392 Pallet Turntable 40" 4,000 2" 44 $435  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Diameter: 40 1/4"
    • Height: 2 1/8"
  • Mounting Holes (2):
    • Size: 3/4 x 3/8"
    • 38 1/2" apart on opposite sides.
USAGE:
  • Works best on a flat surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:38:46 AM; USWEB31