Casters for Welding Screens - Set of 4

Swivel casters provide mobility for Welding Screens.
MODEL
NO.
DESCRIPTION PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-5388 Set of 4 Casters – Optional $29 $27  ADD
DIMENSIONS:
  • Diameter: 2"
  • Width: 13/16"
  • Stem:
    • 1" long
    • 5/16" diameter
MATERIAL:
  • Wheel: Rubber
  • Frame: Zinc plated steel, corrosion resistant
CAPACITY:
  • 308 lbs per kit (77 lbs per caster)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:45:32 PM; USWEB11