Record Storage Rack - 69 x 15 x 84"

Specifically designed for Storage File Boxes.
  • Quick, easy boltless assembly. Shelves snap into place and adjust in 1 1/2" increments.
  • 4 shelf supports and smooth, solid 5/8" particle boards included.
  • 15" Deep Unit – Store one row of boxes.
    Free Offer
    FREE Rubber Mallet with any
    $200+ order of Record Storage Racks.
    Use sale code SP230 at checkout.
MODEL
NO.
DIMENSIONS
W x D x H
FILE BOX
CAPACITY
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5377 691584" 40 4 1,200 158 $305 $290  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
CAPACITY:
  • Overall: Not to exceed 13,000 lbs
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • File Box Capacity in the chart is based on 15 x 12 x 10" Letter/Legal Storage File Boxes.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 07:29:51 PM; USWEB27