Portable Air Conditioner - 6,500 BTU

FRIGIDAIRE®

Cool down and dehumidify offices and small areas.
  • Never empty a drain bucket again. Moisture vents through window hose.
  • Extendable exhaust hose up to 55" with window mounting kit.
  • Removable, washable filters. Remote control.
  • 3 fan speeds.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU
DOE
BTU
ASHRAE
AMPS WATTS VOLTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5274 172814" 250 sq. ft. 6,500 10,000 8.5 930 115 65 $540 $520  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Window Mount Kit:
    • Can be installed horizontally or vertically.
    • Window Width/Height:
      • Minimum: 26.6"
      • Maximum: 52 1/2" 
  • Exhaust Hose:
    • Diameter: 6"
    • Maximum Length: 59"
USAGE:
  • Water should be emptied prior to end-of-season storage.
SPECIFICATIONS:
  • BTU listed in the chart is DOE standard.
  • ASHRAE: 10,000 BTU
  • Noise Level (High/Medium/Low): 52/51/49 dB
  • CFM (High/Medium/Low): 400/360/320
  • Dehum: 55.2 pints/24 hrs
  • EER (Energy Efficient Ratio): 6.7 
  • Refrigerant: R32
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:43:55 AM; USWEB13