Leg Dolly - 1 14" Casters

Get a leg up when moving pianos, machinery and washing machines.
  • Recessed center securely holds leg during transport.
  • Foam discs protect cargo from damage.
  • Solid steel construction supports heavy loads.
  • Durable polyolefin swivel casters maximize maneuverability.
MINIMUM 2
MODEL
NO.
DIMENSIONS
L x W
RECOMMENDED
FOR
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
2 4+
H-5244 6 x 7" Tables or Desks 1/4" Polyolefin 200 2 $15 $14  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Including Foam Pads): 5 13/16 x 6 3/8 x 2 3/16"
  • Height:
    • Deck Bottom: 1 1/16"
    • Deck Top (Without Pad): 2"
  • Max Load Diameter:
    • Cup: 2 1/4"
    • Center Hole: 1/2"
  • Foam Pad Diameter: 1"
  • Width of Dolly Arm: 1 21/32"
  • Casters (Width): 13/16"
THICKNESS:
  • 14 gauge
MATERIAL:
  • Zinc plated
FEATURES:
  • All 3 casters swivel.
CAPACITY:
  • Load capacity increases when using multiple dollies, as long as weight is evenly distributed.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:30:44 PM; USWEB9