Patio Fence - 3 Panel Section

Design and define your patio space with attractive latticework panels.
  • Provide outdoor seating areas for offices or restaurants.
  • Easy assembly. Interlocking posts and panels.
  • Plastic resin resists fading and is easy to clean.
  • Use with Post and Base.
MODEL
NO.
DESCRIPTION SIZE
L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5183 3 Panel Section 60 x 30" 14 $215 $205  ADD
DIMENSIONS:
  • Clearance under Fence: 5 1/4"
  • Fence Posts:
    • Width: 
      • Top: 7"
      • Middle: 6"
      • Base: 17 1/2"
  • Panels: 3" thick
  • Barrier:
    • 3 Panels and 2 Posts: 84 x 35 1/4" (W x H)
    • 2 Panels and 2 Posts: 64 x 35 1/4" (W x H)
MATERIAL:
  • Raw Material: HDPE (High Density Polyethylene)
FEATURES: 
  • UV inhibitors 
USAGE:
  • Panel sections require a post on each end, but two sections can share a post.
  • Panels sharing a post may be angled between 90° - 180°.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:55:48 PM; USWEB25