Vertical Crosswalk Panel

Keep pedestrians and workers out of harm's way in crosswalks and parking lots.
  • 3M Diamond Grade® material for maximum visibility.
  • Stackable for space-saving storage.
  • Use with Rubber Base, sold separately.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5177 Crosswalk Panel 44" 4 $135 $125  ADD
DIMENSIONS: 
  • Bottom: 15 x 9" (W x D)
MATERIAL:
  • Reflective Sheeting: Diamond Grade (DG3)
APPEARANCE:
  • Crosswalk panel on both sides. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2881 Barricade Light
  • H-5178 20 lb Vertical Panel Rubber Base
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:26 PM; USWEB25