Vertical Traffic Panel

Keep pedestrians and workers out of harm's way in crosswalks and parking lots.
  • High intensity for work zones and construction sites.
  • Stackable for space-saving storage.
  • Use with Rubber Base, sold separately.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5176 Traffic Panel 44" 4 $46 $43  ADD
DIMENSIONS: 
  • Bottom: 15 x 9" (W x D)
MATERIAL:
  • Reflective Sheeting: High Intensity Prismatic (HIP)
APPEARANCE:
  • Traffic panel design on both sides. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2881 Barricade Light
  • H-5178 20 lb Vertical Panel Rubber Base
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:21:47 PM; USWEB5