Folding Picnic Table - 6', Brown

Stores easily when the snow flies. Three-season seating.
  • Folds to 4" thickness for convenient storage and transport.
  • UV-protected polyethylene. Withstands harsh weather, stains and rust.
  • Extra-sturdy 3" thick powder-coated steel frame.

    Folding Picnic Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5164BR 6' Folding 72 x 57 x 29" 100 $405 $385  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Tabletop: 72 x 30 x 1 1/2" (L x W x H)
  • Umbrella Hole: 1.7"
  • Bench: 72 x 9 x 1 1/2" (L x W x H)
  • Folded: 72 x 4 x 56 1/4" (L x H x W)
  • Distance Across from One Bench to Other:  56 1/4"
  • Height:
    • Ground to Top of Table (Actual): 29 1/2"
    • Ground to Top of Bench: 18 1/2"
THICKNESS:
  • Frame: 3"
COMPATIBILITY: 
CAPACITY:
  • Top: 500 lbs evenly distributed 
  • Each Bench: 900 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 04:21:15 AM; USWEB9